Shop All Lubricants
Krytox
Lubricant Oil, GPL-105, Dropper Bottle, 4 Oz.
Mfr # GPL-105
Zoro # G0705699
original price:
$130.02
12% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 4 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Product Information
- Brand Krytox
- MFR # GPL-105
- Zoro # G0705699
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve, 21 GPM, 2 Spool (220905)
- FESTO Buffer YSRP-16 (YSRP-16)
- BVA HYDRAULICS Treadle Air Pump, 122 Cu In Usable Oil, 10 (PA2000)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FP (2405-08-08)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 0.5 Oz. (GPL-105)
- KRYTOX 2 oz Tube White (GPL-407)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 2 Oz. (GPL-103)
- KRYTOX 8 oz Tube White (XHT-BDX)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 0.5kg (1525)
- KRYTOX Viscosity Oil, 157 FSH, Oil Dropper, 1 Oz. (157 FSH)
- WRS WRS 2Slick Window&General Purpose Lubricant Spray-11oz (017-2SLICK)
- Krytox Lubricants