Shop All Lubricants
Krytox
Lubricant Oil, GPL-105, Dropper Bottle, 0.5 Oz.
Mfr # GPL-105
Zoro # G1828480
original price:
$36.06
14% off
new price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 0.5 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Product Information
- Brand Krytox
- MFR # GPL-105
- Zoro # G1828480
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 65" Outside Length, 5/8" Top Width, 1 Ribs (5VX650)
- FESTO Push-In Fitting QB-10-32-UNF-1/4-I-U (QB-10-32-UNF-1/4-I-U)
- BROOKS Sight Steel Threaded 1/2In Flow Indicator (C-087-F-005)
- PIX Poly Rib J Belt, 17 in. EL-6 Rib (170J6)
- KRYTOX Aerospace Oil, 143 AC, Dropper Bottle, 4 Oz. (143 AC)
- KRYTOX Aerospace Oil, 143 AB, Dropper Bottle, 0.5 Oz. (143 AB)
- KRYTOX 8 oz Tube White (NRT-PLSS)
- KRYTOX 8 oz Tube Black (250 AD)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- KRYTOX Aerospace Oil, 143 AC, Dropper Bottle, 2 Oz. (143 AC)
- SPRAYWAY L1 Lubricant Protectant (SW288-1)
- Krytox Lubricants