Shop All Lubricants
Krytox
Lubricant Oil, GPL-105, Bottle, 1kg
Mfr # GPL-105
Zoro # G0705656
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 1 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Product Information
- Brand Krytox
- MFR # GPL-105
- Zoro # G0705656
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 kg |
Size | 1kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 kg, Container Size 1 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (WSP-6-F)
- GATES Truflex V-Belts, 4L450 (4L450)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 23 # of Teeth (40B23F-1B)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THX5)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AC)
- KRYTOX Lubricant Oil, Needle Nose Bottle, 2 Oz. (GPL-107)
- KRYTOX 0.8 kg Cartridge White (XHT-BDZ)
- KRYTOX 8 oz Tube White (GPL-227)
- PERMATEX Permatex Automotive Bulb Grease .5oz Tube (85184)
- Krytox Penetrants and Lubricants