Shop All Lubricants
Krytox
Lubricant Oil, GPL-103, Needle Nose Bottle, 4 Oz.
Mfr # GPL-103
Zoro # G0705881
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Product Information
- Brand Krytox
- MFR # GPL-103
- Zoro # G0705881
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -76 Degrees F, Max. Operating Temp. 310 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Air Hose Coupling 2-Lug Male 1/2" NPT Coupling (10ME122)
- TRIM Coolant, 1 gal, Can (C350/1)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (BX30)
- KSM Ball Bearing, 37mm OD, 2 Rubber Seals (6805 2RS)
- KRYTOX 8 oz Tube White (GPL-227)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 1kg (1525)
- KRYTOX Viscosity Oil, 157 FSH, Oil Needle, 1 Oz. (157 FSH)
- KRYTOX Viscosity Oil, 157 FSH, Syringe, 0.5 Oz. (157 FSH)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-8904)
- LUBRIPLATE 122 Rope Dressing, 35 Lb Pail, Wire Rope Penetrating Grease (F0027-035)
- Krytox Lubricants