Shop All Lubricants
Krytox
Lubricant Oil, GPL-103, Dropper Bottle, 0.5 Oz.
Mfr # GPL-103
Zoro # G1828535
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Product Information
- Brand Krytox
- MFR # GPL-103
- Zoro # G1828535
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -76 Degrees F, Max. Operating Temp. 310 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 35mm (6307 2RS NR C3 G93)
- SPEEDAIRE Hand Crank Hose Reel, 100 ft., 3/8" (F)NPT (440G19)
- IMPERIAL MFG Collar Storm 3" 26 Ga (GV1375)
- SKF SKF YAR207-107 1-7/16, Insert Ball Bearings (YAR207-107 1-7/16)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz. (GPL-106)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-206)
- KRYTOX Aerospace Oil, 143 AB, Dropper Bottle, 2Oz (143 AB)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge Black (GPL-217)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-206)
- KRYTOX 2 oz Tube Tan (GPL-246)
- ZEP Zep 2000, Lubricant, 20n13, PK12 (416401)
- Krytox Penetrants and Lubricants