Shop All Lubricants
Krytox
Aerospace Oil, 143 AZ, Dropper Bottle, 1Oz
Mfr # 143 AZ
Zoro # G0706496
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Product Information
- Brand Krytox
- MFR # 143 AZ
- Zoro # G0706496
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1kg |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Shut-Off Valve Assembly (13122)
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- APACHE 4" EPDM Rubber Suction / Discharge Hose, 20 Feet (12005008-20-Feet)
- DIXON Compact Design Miniature Compressed Air Filter with Manual Drain, 24 SCFM, 5 micron, 150 psig, -30 t (F07-200M)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- KRYTOX 0.8 kg Cartridge White (GPL-227)
- KRYTOX 2 oz Tube Tan (GPL-246)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AZ)
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. (GPL-215)
- KRYTOX Grease, Tube, 2 Oz. (GPL-207)
- LUBRIMATIC Grease Farm Rdlithm 14Oz (11390)
- Krytox Lubricants