Shop All Lubricants
Krytox
Aerospace Oil, 143 AZ, Dropper Bottle, 0.5 Oz.
Mfr # 143 AZ
Zoro # G1828666
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Product Information
- Brand Krytox
- MFR # 143 AZ
- Zoro # G1828666
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B173 V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (5X484)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS (30E543)
- 3-IN-ONE Dry Lubricant, -50 to 500F, 4 Oz. (120022)
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-204)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 0.5 Oz. (GPL-104)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-215)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- KRYTOX 0.5 oz Extreme Pressure Grease Syringe Black (250 AC)
- PRECISION BRAND TUBE-O-LUBE GRAPHITE POWDER, SUPERIOR GRAPHITE #31646G - 48/P (45500)
- Krytox Lubricants