Shop All Lubricants
Krytox
Aerospace Oil, 143 AD, Dropper Bottle, 0.5 Oz.
Mfr # 143 AD
Zoro # G0706609
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Product Information
- Brand Krytox
- MFR # 143 AD
- Zoro # G0706609
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Pump Kit, 55 gal. Capacity, For Oils (45CT51)
- TIMKEN TIM-2729, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 2729 (2729)
- FESTO Mounting Bracket HRB-D-MINI (HRB-D-MINI)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-215)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 2 Oz. (GPL-106)
- KRYTOX 0.5 oz Syringe Black (GPL-217)
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (AUT 2E45)
- KRYTOX 0.8 kg Cartridge White (GPL-407)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-222)
- SPRAYWAY Red Spray Grease, 16oz, 12PK (SW446)
- Krytox Penetrants and Lubricants