Shop All Lubricants
Krytox
8 oz Tube White
Mfr # LVP
Zoro # G9685061
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 8 oz
- Flash Point No
- ISO Viscosity Grade Not Tested
- Timken OK Load Not Specified
Product Information
- Brand Krytox
- MFR # LVP
- Zoro # G9685061
- UPC # 812894026819
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz |
Description
Vacuum Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 8 oz., Lubricant NSF Rating Not Rated, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 570 Degrees F, ISO Viscosity Grade Not Tested, Viscosity Index Not Tested, Flash Point No, Dropping Point None, Four-Ball Wear Not Specified, Specific Gravity 1.94, Timken OK Load Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- WESTWARD Fitting, 65 Deg., Stl, 1-15/64" L, PK10 (52NZ66)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1265317, Pressure Line, 25 micron, Outside-In (MF0435875)
- TRITAN Pillow Block Unit, Wide Inner Rng Insrt, Set Scrw, 1-in. Bre, 1.4375 Bre Cntr H, 4.1339-in. BH to BH (UCP205-16 ZERK BOTTOM)
- KRYTOX 0.5 oz Syringe White (GPL-204)
- KRYTOX 2 oz Tube White (XHT-BDZ)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle (GPL-106)
- KRYTOX Vacuum Pump Lubricant, Needle Nose Bottle, 2 Oz. (1525)
- KRYTOX Lubricant Oil, Needle Nose Bottle, 2 Oz. (GPL-106)
- KRYTOX 0.5 kg Bottle White (AUT 2245)
- LOCTITE Copper Anti-Seize Stick, 504468 (504468)
- Krytox Lubricants