Shop All Lubricants
Krytox
2 oz Tube White
Mfr # XHT-S
Zoro # G0098841
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating Not Rated
- Min. Operating Temp. 68 Degrees F
- Timken OK Load 60 lb
Product Information
- Brand Krytox
- MFR # XHT-S
- Zoro # G0098841
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
General Purpose Grease, 240 AA Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 20 Degrees to 300 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 60 lb., Viscosity @ 40C 500, Viscosity @ 100C 47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Straight, Steel, 5/8" L, PK10 (52NZ32)
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 (49441)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5140R-5LOU)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AK10478)
- KRYTOX 1 kg Cartridge White (XHT-S)
- KRYTOX Aerospace Oil, 143 AD, Dropper Bottle, 0.5 Oz. (143 AD)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-206)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 2 Oz. (GPL-105)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-215)
- KRYTOX Aerospace Oil, 143 AB, Syringe, 0.5 Oz. (143 AB)
- RENEWABLE LUBRICANTS Bar & Chain Lube, 15W-50, Bio-Pro(TM), 1 Qt (80611)
- Krytox Lubricants