Shop All Lubricants
Krytox
0.5 oz Syringe White
Mfr # GPL-206
Zoro # G1812091
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 oz.
- NSF Rating H1 Food Grade
- Four-Ball Wear Not Specified
- Flash Point No
- NLGI Grade 2
Product Information
- Brand Krytox
- MFR # GPL-206
- Zoro # G1812091
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5 oz. |
Container Size | 0.5 oz |
Description
Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Gray (100204)
- ENERPAC Repair Kit For 8Am G (6028099)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00007)
- MCGILL CAMROL CCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4120510000)
- KRYTOX 0.5 oz Tube White (GPL-206)
- KRYTOX 0.5 oz Syringe Black (GPL-217)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-203)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-214)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 11 oz Aerosol Can (00116)
- Krytox Penetrants and Lubricants