Shop All Lubricants
Krytox
0.5 kg Jar White
Mfr # XHT-BDX
Zoro # G0098911
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating Not Rated
- Grease Container Jar
- Base Oil Synthetic
Product Information
- Brand Krytox
- MFR # XHT-BDX
- Zoro # G0098911
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, XHT-S Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 15 Degrees to 350 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.99, Timken OK Load 60 lb., Viscosity @ 40C 738, Viscosity @ 100C 65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ShaftCollar, Std, SetScrew, 3/4inOutsidedia (C-037-A)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 23.75 in OD (2342B)
- DODGE 2517 X 2-1/8-KW Taper Lock Bushing (117096 2517 X2-1/8)
- INGERSOLL-RAND Spacer (MC121-8)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 0.5 Oz. (GPL-107)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-222)
- KRYTOX Lubricant Oil, Needle Nose Bottle, 0.5 Oz. (GPL-107)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 8 Oz. (GPL-107)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- D-A LUBRICANT CO D-A Wearguard D-A Synthetic Turbine Oil ISO 32 - 55 Gallon Drum (IP53912)
- Krytox Penetrants and Lubricants