Shop All Lubricants
Krytox
0.5 kg Jar White
Mfr # GPL-205
Zoro # G1578879
original price:
$457.90
13% off
new price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating H1 Food Grade
- Min. Operating Temp. 97 Degrees F
- Timken OK Load 30 lb
Product Information
- Brand Krytox
- MFR # GPL-205
- Zoro # G1578879
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-206 Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 36 Degrees to 204 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 160, Viscosity @ 100C 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA U-JOINT KIT (1410) NON-GREASABLE (5-1410X)
- POWERDRIVE QD Bushing, Series SK, 1-1/2" Bore (SK-1-1/2)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04FOR-GAUGE PORT (GP6504-04-04-04FB)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056B11G5301)
- KRYTOX 1 oz Tube White (GPL-205)
- KRYTOX 2 oz Tube White (GPL-205)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- KRYTOX 0.5 kg Extreme Pressure Grease Jar Black (GPL-217)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 1kg (1525)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AB)
- SPRAYWAY Silicone Spray and Release Agent, 20oz, 12PK (SW946)
- Krytox Lubricants