Shop All Spray Paint
This Product is Discontinued
Krylon
Work Day Enamel Paints, Orange (Discontinued)
Mfr # A04413007
Zoro # G804346127
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Oranges
- Net Weight 10 oz
- Paint and Primer Surface Material Ceramic, Plaster, Glass, Metal, Wood
Product Information
- Brand Krylon
- MFR # A04413007
- Zoro # G804346127
- UPC # 755770441392
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Oranges |
Color | Orange |
Net Weight | 10 oz |
Paint and Primer Surface Material | Ceramic, Plaster, Glass, Metal, Wood |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.