Shop All Spray Paint
Krylon
Tough Coat, Spray Paint, 15 oz, Red Oxide Primer, Ultra Flat
Mfr # K00699008
Zoro # G211436688
Sold in multiples of 6 for $74.94
$74.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Net Weight 15 oz
- Color Family Reds
- Sheen Flat
Product Information
- Brand Krylon
- MFR # K00699008
- Zoro # G211436688
- Country of Origin Unknown
- Category Spray Paint
Details
Color | Red |
Net Weight | 15 oz |
Color Family | Reds |
Sheen | Flat |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Pole, 5 ft L, 15/16" Dia., Red (R070-60)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- SUNNYSIDE Cleanup Solvent, 1/4 gal, Solvent Base (30332)
- SUNNYSIDE Pure Gum Turpentine, 1 qt., PK6 (87032S)
- KRYLON Rust Preventative Spray Paint, Khaki, Gloss, 12 oz (K02713007)
- KRYLON RTA9213 12 oz. Aluminum Rust Tough Spray (K09213008)
- KRYLON Black, Flat, 3 oz (KSCS056)
- KRYLON 5599 COLORMAXX 12 OZ MAC HINRY GRY GLOSS (K05599007)
- KRYLON RTA9206 12 oz. Battleship Gray Rust Tough Spray (K09206008)
- KRYLON Spray Paint, Crystal Clear, Gloss, 11 oz (K01303007)
- STOPS RUST SATIN Rust-Oleum Sapphire Protective Enamel Spray Paint 12 oz (276270)
- Krylon Spray Paint & Primer