Shop All Spray Paint
This Product is Discontinued
Krylon
Tough Coat Acylic Enamel, Machinery Lt Gray (Asa61) (Discontinued)
Mfr # A00326007
Zoro # G104345783
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Net Weight 12 oz
- Paint and Primer Surface Material Metal, Steel
Product Information
- Brand Krylon
- MFR # A00326007
- Zoro # G104345783
- UPC # 755779032690
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Machinery Lt Gray (Asa61) |
Net Weight | 12 oz |
Paint and Primer Surface Material | Metal, Steel |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.