Shop All Spray Paint
Krylon
Spray Paint, Red, Gloss, 10 oz
Mfr # A04404007
Zoro # G7653088
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 10 oz
- Coverage 25 sq ft
- Dry Time 15 minute - 2 hour @ 77 °F 50 % Humidity
Product Information
- Brand Krylon
- MFR # A04404007
- Zoro # G7653088
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Red |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz |
Coverage | 25 sq ft |
Dry Time | 15 minute - 2 hour @ 77 °F 50 % Humidity |
Base Type | Solvent |
Paint and Primer Surface Material | Wood;Metal |
Paint Sub-Brand | Work Day |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Spray Paint |
Color Family | Reds |
Application Method | Spray |
Sheen | Gloss |
Description
Spray Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Floor Coating Kit, Semi-gloss Finish, Silver Gray, Solvent Base (251763)
- SEYMOUR OF SYCAMORE Rust Preventative Spray Paint, Green, High Gloss, 12 oz (16-224)
- SG TOOL AID Spray Gun Cleaning Kit (17280)
- ZORO SELECT Off White Canvas Drop Cloth, 320 mil Thick, 15 ft L x 4 ft W (58908GR)
- KRYLON Spray Paint, Black, Gloss, 10 oz (A04402007)
- KRYLON Spray Paint, Green, 10 oz (A04408007)
- KRYLON 9 Oz Aluminum NOW Enamel Spray Paint (21201)
- KRYLON Paint Spry Gls Lthr Brown 12Oz (K05527007)
- KRYLON Hammered Spray Paint, Dark Bronze, Hammered, 12 oz (K02787007)
- KRYLON Waterfall Spray Paint (K04112000)
- RUST-OLEUM Spray Paint, White, Satin, 12 Oz (7751830)
- Krylon Spray Paint