Shop All Spray Paint
Krylon
Spray Paint, Olive, Ultra-Flat, 11 oz
Mfr # K04293777
Zoro # G1922851
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Color Olive
- Paint and Primer Finish Ultra-Flat
- Net Weight 11 oz
- Coverage 25 sq. ft.
Product Information
- Brand Krylon
- MFR # K04293777
- Zoro # G1922851
- UPC # 724504068952
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Metal, Plastic, Wood, Sheen Ultra-Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Olive, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Camouflage, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Flammability Flammable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE LED Paint Edger (2008287)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 gal (PA902)
- DEVILBISS Head Assy, Baffle (JGHV-457-57)
- GRACO Pro210ES Cart Airless Sprayer (17C305)
- KRYLON Spray Paint, Black, Ultra-Flat, 11 oz (K04290777)
- KRYLON Paint Spry Gls Lthr Brown 12Oz (K05527007)
- KRYLON Rust Preventative Spray Paint, Ivory, Gloss, 12 oz (K02711007)
- KRYLON Spray Paint, Old Equipment Yellow, High Gloss, 12 oz (K01953008)
- KRYLON 5-Ball Interior-Exterior Paint Pewter Gray (K01606A07)
- KRYLON Rust Preventative Spray Paint, Black, Gloss, 12 oz (K02702007)
- MONTANA HARDCORE Violet, Gloss, 11 oz (EX014H0215)
- Krylon Spray Paint & Primer