Shop All Spray Paint
Krylon
Spray Paint, John Deere Green, High Gloss, 12 oz
Mfr # K01932008
Zoro # G0347965
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Farm Equipment Paint
- Paint and Primer Finish High Gloss
- Net Weight 12 oz
- Coverage 20 sq ft
- Dry Time 15 min
Product Information
- Brand Krylon
- MFR # K01932008
- Zoro # G0347965
- UPC # 724504018179
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Metal, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color John Deere Green, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Sub Brand Farm and Implement, Dry Time Tack Free 1 hr, Features Durable Finish, Fast Drying, High-Gloss, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER DryFall Flat Black WaterBased Dryfall Waterbone Coating Interior 5 gal (293233)
- SEYMOUR OF SYCAMORE Hi-Tech Lacquer Spray Paint, Gold Metallic, 12 oz (16-812)
- PURDY 7" Paint Roller Cover, 1/4" Nap Nap, Woven Dralon (140662071)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway Yellow, Solvent -Based (K00830108)
- KRYLON Spray Paint, Kubota Orange, High Gloss, 12 oz (K01954008)
- KRYLON Spray Paint, Allis Chalmers Orange, High Gloss, 12 oz (K01940008)
- KRYLON Spray Paint, Old Equipment Yellow, High Gloss, 12 oz (K01953008)
- KRYLON Metallic Spray Paint, Satin Nickel, Metallic, 12 oz (K02772007)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K01407777)
- KRYLON Rust Tough 12 Oz. Gloss Alkyd Enamel Spray Paint, Hunter Green (K09223008)
- RUST-OLEUM Spray Paint, Slate Blue, 12 Oz (249066)
- Krylon Spray Paint & Primer