Shop All Spray Paint
Krylon
Spray Paint, Flourescent Yellow Orange, Gloss, 11 oz
Mfr # K03102777
Zoro # G3378529
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Flourescent Yellow Orange
- Paint and Primer Finish Gloss
- Net Weight 11 oz
- Coverage 25 sq ft
Product Information
- Brand Krylon
- MFR # K03102777
- Zoro # G3378529
- UPC # 724504068853
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Orange, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Fluorescent, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Yellow, Water -Based (K00830608)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58903)
- RUST-OLEUM Spray Paint, Magenta, 12 Oz (334087)
- WOOSTER Cirrus X 1/2 (R184-14)
- KRYLON SPRY PNT FSN GLS DVR WHT (K02706007)
- KRYLON Hammered Spray Paint, Copper, Hammered, 12 oz (K02786007)
- KRYLON 5590 COLORMAXX 12 OZ MET ALLIC SILVER (K05590007)
- KRYLON Glitter Blast Starry Night Spray Paint 5.75 oz (K03805000)
- KRYLON Paint Spry Stn Brown Boot 12Oz (K05559007)
- KRYLON Spray Paint, Black, Gloss, 12 oz (K03206777)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (620-1418)
- Krylon Spray Paint