Shop All Spray Paint
Krylon
Spray Paint, Black, Ultra-Flat, 11 oz
Mfr # K04290777
Zoro # G1922897
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Ultra-Flat
- Net Weight 11 oz
- Coverage 25 sq ft
- Dry Time 15 min
Product Information
- Brand Krylon
- MFR # K04290777
- Zoro # G1922897
- UPC # 724504072850
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Metal, Plastic, Wood, Sheen Ultra-Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Camouflage, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Flammability Flammable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Canvas Drop Cloth (58903GR)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Red, Gloss, 15 Oz (7564838)
- 3M Spray Gun Cup Lid, S7 Type, Plastic (26008)
- GRACO Airless Spray Gun Tip, 0.016" Tip Size (FFLP516)
- KRYLON Spray Paint, Khaki, Ultra-Flat, 11 oz (K04291777)
- KRYLON Spray Paint, Sand, Ultra-Flat, 11 oz (K04295777)
- KRYLON Spray Paint, Brown, Ultra-Flat, 11 oz (K04292777)
- KRYLON Premium Metallic Spray Paint - Pewter & Gey - 8 oz (1400K)
- KRYLON Spray Paint, Clear, Gloss, 11 oz (K01305007)
- KRYLON 12OZ Ban RED GLS Paint (K05503007)
- KRYLON Spray Paint, Flourescent Lemon Yellow, Gloss, 11 oz (K03104888)
- Krylon Spray Paint & Primer