Shop All Spray Paint
Krylon
Spray Paint, Black, Gloss, 12 oz
Mfr # K03206777
Zoro # G1457029
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 18 sq ft
- Dry Time 30 min
Product Information
- Brand Krylon
- MFR # K03206777
- Zoro # G1457029
- UPC # 724504068907
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Black, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Appliance Epoxy, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR 1 Qt Beach House Zar Interior Oil-Based Wood Stain (13912)
- WOMBAT PORTAPAINT Adj. Shoulder Strap, 10 in. Lx7 in. W (5085)
- RUST-OLEUM Spray Paint, White, 12 Oz (331181)
- MINWAX 11.5 Oz Clear Fast-Drying Oil-Based Polyurethane Semi-Gloss (33055)
- KRYLON Spray Paint, White, Gloss, 12 oz (K03201777)
- KRYLON Black Lava, 4 oz 3 PK (KRY601)
- KRYLON Metallic Spray Paint, Silver Metallic, Metallic, 11 oz (K01406)
- KRYLON Rust Tough 12 Oz. Gloss Alkyd Enamel Spray Paint, Hunter Green (K09223008)
- KRYLON Spray Paint, Flourescent Cerise, Gloss, 11 oz (K03105777)
- KRYLON 5513 COLORMAXX 12 OZ CLA SSIC GRAY GLOSS (K05513007)
- RUST-OLEUM Medium Gray, Matte, 12 Oz (358839)
- Krylon Spray Paint