Shop All Spray Paint
Krylon
Short Cuts Red Pepper High Gloss 1 Fl. Oz. Hobby Paint
Mfr # SCB-005
Zoro # G811363858
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Pepper
- Net Weight 1 oz
- Color Family Reds
- Sheen High-Gloss
Product Information
- Brand Krylon
- MFR # SCB-005
- Zoro # G811363858
- Country of Origin United States
- Category Spray Paint
Details
Color | Red Pepper |
Net Weight | 1 oz |
Color Family | Reds |
Sheen | High-Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle (144100725)
- BINKS Pressure Cup Gasket, For Mfr No 98-1067 (80-11)
- ZINSSER Interior Paint, Semi-Gloss, White, 1 gal (02761)
- ECK Eck corrosion prevention (ECK Q)
- KRYLON Metallic Spray Paint, Bright Gold, Metallic, 11 oz (K01701A77)
- KRYLON RTA9213 12 oz. Aluminum Rust Tough Spray (K09213008)
- KRYLON 5503 COLORMAXX 12 OZ BAN NER RED GLOSS (K05503007)
- KRYLON 5599 COLORMAXX 12 OZ MAC HINRY GRY GLOSS (K05599007)
- KRYLON Paint Spry Gls Lthr Brown 12Oz (K05527007)
- KRYLON RTA9206 12 oz. Battleship Gray Rust Tough Spray (K09206008)
- RUST-OLEUM Pearl Champagne Pink, Metallic, 11 oz (301537)
- Krylon Spray Paint & Primer