Shop All Spray Paint
Krylon
Rust Preventative Spray Paint, White, Gloss, 12 oz
Mfr # K02727007
Zoro # G4230744
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 25 sq ft
- Dry Time 25 min
Product Information
- Brand Krylon
- MFR # K02727007
- Zoro # G4230744
- UPC # 724504272700
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color White, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Kit, Hose Suction (246386)
- TESTORS Brush Micro Appltr Gray (281212)
- GRACO SPRAY TIP BLK/SLR 0.013"" (TRU413)
- MERIT PRO 24 3 in. Polyester Utility Brush (652270000240)
- KRYLON Rust Preventative Spray Paint, Patriotic Blue, Gloss, 12 oz (K02716007)
- KRYLON Rust Preventative Spray Paint, Vintage Gray, Gloss, 12 oz (K02726007)
- KRYLON Rust Preventative Spray Paint, Khaki, Gloss, 12 oz (K02713007)
- KRYLON Spray Paint, Clear, Gloss, 11 oz (K03400777)
- KRYLON Black Lava, 4 oz 3 PK (KRY601)
- KRYLON 5564 COLORMAXX 12 OZ IRI S SATIN (K05564007)
- SHORT CUTS Krylon Brilliant Silver Metallic Spray Paint 11 oz (K01406)
- Krylon Spray Paint