Shop All Spray Paint
Krylon
Rust Preventative Spray Paint, Ivory, Gloss, 12 oz
Mfr # K02711007
Zoro # G4233483
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 25 sq ft
- Dry Time 25 min
Product Information
- Brand Krylon
- MFR # K02711007
- Zoro # G4233483
- UPC # 724504127116
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Ivory, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Microfiber (9MCR-75)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER 2-1/2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2 1/2)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- KRYLON Rust Preventative Spray Paint, Khaki, Gloss, 12 oz (K02713007)
- KRYLON Rust Preventative Spray Paint, Leather Brown, Gloss, 12 oz (K02707007)
- KRYLON Rust Preventative Spray Paint, Popsicle Orange, Gloss, 12 oz (K02718007)
- KRYLON 16OZ LIGHT GRAY ENAMEL PAINT (A01645007)
- KRYLON 5-Ball Interior-Exterior Paint Pewter Gray (K01606A07)
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 (K03813000)
- KRYLON 12OZ Crys CLR Sat Paint (K05562007)
- Krylon Spray Paint & Primer