Shop All Spray Paint
Krylon
River Rock, Gloss, 12 oz
Mfr # 5539
Zoro # G102566005
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color River Rock
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, Metal, Glass, Paper
Product Information
- Brand Krylon
- MFR # 5539
- Zoro # G102566005
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | River Rock |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Grays |
Sheen | Gloss |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM QT SatRust Preven Paint (7791-502)
- SUNNYSIDE Mineral Spirits, Oil-Based, Can, 1 gal (803G1)
- ZINSSER 1 qt. White Water Primer (2004)
- MODERN MASTERS Paint Met Sat Igld Qt (ME19432)
- KRYLON Spray Paint, Safety Blue, Gloss, 12 oz (K02416777)
- KRYLON Bronze, High-Gloss, 3 oz (SCS-099)
- KRYLON Chalkboard Spray Paint, Black, Flat, 12 oz (I00807007)
- KRYLON Blue Shimmer, Metallic, 12 oz (K03925000)
- KRYLON Hammered Spray Paint, Cocoa Brown, Hammered, 12 oz (K02785007)
- KRYLON Spray Paint, Clear, Gloss, 11 oz (K03400777)
- RUST-OLEUM Spray Paint, Claret Wine, 12 Oz (334062)
- Krylon Spray Paint