Shop All Spray Paint
Krylon
Premium Metallic Spray Paint - Pewter & Gey - 8 oz
Mfr # 1400K
Zoro # G909141894
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pewter Gray
- Net Weight 8 oz
- Color Family Grays
Product Information
- Brand Krylon
- MFR # 1400K
- Zoro # G909141894
- UPC # 724086644056
- Country of Origin China
- Category Spray Paint
Details
Color | Pewter Gray |
Net Weight | 8 oz |
Color Family | Grays |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Fluorescent Blue, Solvent -Based (20-969)
- WOOSTER Cirrus X 1/2 (R184-14)
- MODERN MASTERS 1 Gal Modern Masters ME190 Statuary Bronze Decorative Metallic Paint (ME190)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-1 1/2)
- KRYLON Spray Paint, Ford Blue, High Gloss, 12 oz (K01936008)
- KRYLON Glitter Blast Cherry Bomb Spray Paint 5.75 oz (K03806000)
- KRYLON Spray Paint, Sand, Ultra-Flat, 11 oz (K04295777)
- KRYLON RTA9202 12 oz. Gloss Black Rust Tough Spray (K09202008)
- KRYLON RTA9203 12 oz. Semi Flat Black Rust Tough Spray (K09203008)
- KRYLON Rust Preventative Spray Paint, Patriotic Blue, Gloss, 12 oz (K02716007)
- WHITE LIGHTNING Wall Texture, White, 20 oz (W5A002000)
- Krylon Spray Paint & Primer