Shop All Spray Paint
Krylon
Metallic Spray Paint, Copper Metallic, Metallic, 11 oz
Mfr # K01709A77
Zoro # G1798470
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 11 oz
- Coverage 25 sq ft
- Dry Time 10 min
Product Information
- Brand Krylon
- MFR # K01709A77
- Zoro # G1798470
- UPC # 724504073260
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wood, Finish Texture Gloss, Resin Type Acrylic Enamel, Color Copper Metalic, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Interior, Sub Brand Metallic, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Ultra Premium Transparent Sable Oil-Based Penetrating Wood Stain 1 gal (F3MSAGA)
- MILWAUKEE SPRAYER Sure Shot Red (A1000 (RED))
- THE BRUSH MAN 4" Paint Brush Multipack Paint Brush, 12 PK (PB4HD)
- VARATHANE Spar Urethane, Clear, Satin, 1 gal. (250231)
- KRYLON Metallic Spray Paint, Brass Metallic, Metallic, 11 oz (K01708A77)
- KRYLON Metallic Spray Paint, Bright Gold, Metallic, 11 oz (K01701A77)
- KRYLON 12OZ Crys CLR Sat Paint (K05562007)
- KRYLON Spray Paint, John Deere Yellow, High Gloss, 12 oz (K01934000)
- KRYLON Rust Preventative Spray Paint, Burgundy, Gloss, 12 oz (K02704007)
- KRYLON Rust Preventative Spray Paint, Smoke Gray, Gloss, 12 oz (K02723007)
- SHORT CUTS Krylon Fusion All-In-One Hammered Brown Paint+Primer Spray Paint 12 oz (K02783007)
- Krylon Spray Paint