Shop All Spray Paint
Krylon
Metallic Spray Paint, Chrome Aluminum, Metallic, 11 oz
Mfr # K01404777
Zoro # G0347606
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Metallic Spray Paint
- Paint and Primer Finish Metallic
- Net Weight 11 oz
- Coverage 25 sq ft
- Dry Time 15 min
Product Information
- Brand Krylon
- MFR # K01404777
- Zoro # G0347606
- UPC # 724504071976
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Metallic Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Resin Type Acrylic Enamel, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Metallic, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Maximum Application Temperature 85 Degrees F, Minimum Application Temperature 50 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Mini Paint Roller Cover, Foam, 10 PK (55072)
- RUST-OLEUM Rust Preventative Spray Paint, Light Machinery Gray, Gloss, 15 oz (V2183838)
- TRIMACO SuperTuff Cone Strainer, Medium Mesh, PK 4 (11101)
- TITAN Pot Liners, 2 1/2 Gal, PK12 (0295272)
- KRYLON Metallic Spray Paint, Dull Aluminum, Metallic, 11 oz (K01403777)
- KRYLON Metallic Spray Paint, Bright Silver, Metallic, 11 oz (K01401777)
- KRYLON Rust Preventative Spray Paint, White, Satin, 12 oz (K02753007)
- KRYLON 12 OZ BLACK HIGH HEAT MAX (K01607777)
- KRYLON Spray Paint, Old Equipment Yellow, High Gloss, 12 oz (K01953008)
- KRYLON RTA9213 12 oz. Aluminum Rust Tough Spray (K09213008)
- RUST-OLEUM Gray, Flat, 16 Oz (7785830)
- Krylon Spray Paint & Primer