Shop All Spray Paint
Krylon
Matte Black, Matte, 12 oz
Mfr # 5592
Zoro # G202565137
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Matte Black
- Paint and Primer Finish Matte
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, Metal, Glass, Paper
Product Information
- Brand Krylon
- MFR # 5592
- Zoro # G202565137
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Matte Black |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Blacks |
Sheen | Matte |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Interior/Exterior Paint, Flat, Alkyd Base, Black, 1 gal (K00780464-16)
- SUNNYSIDE Paint Thinner, 1/4 gal., Solvent Base (47632)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152330)
- KRYLON Spray Paint, Green, 10 oz (A04408007)
- KRYLON Rust Preventative Spray Paint, Leather Brown, Gloss, 12 oz (K02707007)
- KRYLON Gloss White, Gloss, 13 oz (K03942000)
- KRYLON Spray Paint, Safety Red, Gloss, 12 oz (K02116777)
- KRYLON Silver, Gloss, 6 oz (K09033000)
- KRYLON Clear, Matte, 11 oz (1311)
- KRYLON Spray Paint, School Bus Yellow, High Gloss, 12 oz (K01957008)
- Krylon Spray Paint