Shop All Painting Tools
Krylon
Krylon K01607000 12 oz High Heat Max Spray Paint; Black
Mfr # K01607000
Zoro # G504033457
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Krylon
- MFR # K01607000
- Zoro # G504033457
- UPC # 724504068983
- Country of Origin China
- Category Painting Tools
Description
12 oz High Heat Max Spray Paint
Stands up to high temperatures and protects against rust. Withstands temperatures up to 1200°F intermittently; 600°F continuously. Dries tack-free in 15 minutes or less. Dry to handle in 1 hour. Not for use on kitchen stoves. Not for use on surfaces directly exposed to flames. For use on metal. Size 12 oz. aerosol spray can.
Specifications- Finish: Black
- Capacity: 12 oz
- Country of Origin: United States
- Weight: 1.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum 1904A 1 qt. Woodlife Coppercoat Green Wood Preservative (1537588)
- A E S INDUSTRIES PAINT SHAKER AIR (AD9000)
- DEVILBISS Automatic Drain For Stage 123 Haf-18 (190771)
- VARATHANE Premium True Brown Oil-Based Urethane Modified Alkyd Fast Dry Wood Stain 1 qt (333661)
- KRYLON SP109 11 oz VHT Flame Proof Coating Paint Can, Red (DUPSP109)
- KRYLON Paint Stir Sticks, PK500 (K00000761-99)
- KRYLON Tack Cloth - 115829000 (115829000)
- FASTCAP Wood Finishing Clip, PK100 (EFC-BULK)
- WARNER Pro Stainless Steel 10‐in‐1 Painter's Tool (95173)
- HYDE 6 In 1 Painters Tool (6986)
- NELSON PAINT Nozzle, Stream, PK100 (1303 LG)
- Krylon Painting Tools