Shop All Spray Paint
Krylon
K85545 COLORMAXX 15 OZ W HITE GLOSS BONUS CAN
Mfr # Phased Out
Zoro # G810061267
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 15 oz
- Color Family Whites
- Sheen Gloss
Product Information
- Brand Krylon
- MFR # Phased Out
- Zoro # G810061267
- UPC # 724504855453
- Country of Origin Canada
- Category Spray Paint
Details
Color | White |
Net Weight | 15 oz |
Color Family | Whites |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SOLUTIONS 3 in. Sgntr Wvn Cv 3/8 in. 2Pk (45338)
- HOME-PRO 9" Paint Roller Cover, 1-1/4" Nap, Polyester, 36 PK (933-4)
- RUST-OLEUM 6 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (289377)
- TOUCH N TOME Royal Blue, Gloss, 10 oz (55278830)
- KRYLON 12 oz Gloss Laquer Spray Paint, Clear (KR44626)
- KRYLON Rust Preventative Spray Paint, Smoke Gray, Gloss, 12 oz (K02723007)
- KRYLON Spray Paint, Ford Blue, High Gloss, 12 oz (K01936008)
- KRYLON RTA9200 12 oz. Gloss White Rust Tough Spray (K09200008)
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 (K03813000)
- KRYLON Hammered Spray Paint, Black, Hammered, 12 oz (K02782007)
- RUST-OLEUM Spray Paint, Winter Gray, 12 Oz (334049)
- Krylon Spray Paint & Primer