Shop All Exterior Paints
Krylon
Interior/Exterior Paint, High Gloss, Water Base, Deep Base, 5 gal
Mfr # K11072525
Zoro # G0350379
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Whites
- Finish High Gloss
- Size 5 gal
- Paint Sub-Brand Krylon
Product Information
- Brand Krylon
- MFR # K11072525
- Zoro # G0350379
- UPC # 035777658109
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Paint Color Family | Whites |
Finish | High Gloss |
Paint Sub-Brand | Krylon |
Paint Base Type | Water |
Color | Deep Base |
Coverage | 218 to 136 sq ft/gal |
VOC Content | 31g/L |
Dry Time | 1 to 2 hr |
Dry Time Recoat | 4 hr |
Resin Type | Acrylic Enamel |
Paint and Primer Sub Category | Enamels |
Application Method | Airless Spray, Spray, Spray Gun |
For Use With | Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails |
Standards | OSHA 29 CFR 1910.1200 |
Description
Interior/Exterior Paint, For Use On Surface Material Concrete, Drywall, Fiber, Iron, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Water, Paint Color Family Whites, Deep Base, Finish High Gloss, Size 5 gal, Coverage 218 to 136 sq ft/gal, VOC Content 31g/L, Dry Time Recoat 4 hr, Dry Time 1 to 2 hr, Application Method Airless Spray, Spray, Spray Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mini Cups and Collars, 6 fl oz, PK8 (16115)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Metallic Gold, 11 oz. (323352)
- ZEP Floor Sealer, 1 gal., Dry 30 min., RTU, PK4 (197124)
- PRO SOLUTIONS 4 in.X11 in. Mini Rlr Frm Rf-100Bc (49011)
- KRYLON Interior/Exterior Paint, Flat, Water Base, Safety Blue, 1 gal (K11018001)
- KRYLON Rust Tough Gloss Anti-Rust Safety Color Rust Control Enamel, Safety Orange, 1 Gal. (K09768008)
- KRYLON DAL1677 12 oz Dupli Color General Purpose Lacquer Paint, Gloss Black (DUPDAL1677)
- KRYLON Paint Gloss Black 1/2Pint (K05605007)
- KRYLON Artist And Clear Coatings Aerosol, 11 Oz. - Satin Finish (KR29492)
- KRYLON Exterior Protective Coating, Semi-Gloss, Oil/Alkyd Base, Black, 1 gal (K00771008)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 qt (7779502)
- Krylon Interior and Exterior Paints and Stains