Shop All Spray Primer
Krylon Industrial
Spray Primer, White, Flat Finish, 12 oz.
Mfr # K01315A07
Zoro # G1456557
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Paint and Primer Finish Flat
- Net Weight 12 oz.
- Coverage 15 to 20 sq. ft.
- Dry Time 12 min.
Product Information
- Brand Krylon Industrial
- MFR # K01315A07
- Zoro # G1456557
- UPC # 075577000760
- Country of Origin United States
- Category Spray Primer
Details
Paint Color Family | Whites |
Paint and Primer Finish | Flat |
Spray Primers Item | Spray Primer |
Net Weight | 12 oz. |
Coverage | 15 to 20 sq. ft. |
Color | White |
Dry Time | 12 min. |
Dry Time Recoat | Anytime |
Dry Time Tack Free | 1 hr. |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 85 Degrees F |
Features | No Runs, No Drips, No Errors |
Standards | MIR Compliant |
Paint Sub-Brand | Acryli-Quik |
Item | Spray Primer |
Base Type | Solvent |
Spray Paints Item | Spray Primer |
Resin Type | Alkyd Enamel |
Paint and Primer Sub Category | Primer |
Paint and Primer Surface Material | Metal;Wood;Fabric |
Finish | Flat |
Description
Spray Primer, Resin Type Alkyd Enamel, Color White, Base Type Solvent, Dry Time 12 min, Dry Time Tack Free 1 hr, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Spray Paint, OSHA Safety Blue, Gloss, 12 oz (335CK0)
- KRYLON 5 gal. Gray Water Primer (K00020002-20)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Safety Yellow, Solvent -Based (QT0382300)
- RAINGUARD BRANDS 32 Oz Makes 1 Gal. Gloss Sealer for Wood, Concrete, Masonry (SP-1102)
- KRYLON INDUSTRIAL Spray Primer, Black, Flat Finish, 13 oz. (K01316A07)
- KRYLON INDUSTRIAL Spray Primer, Gray, Flat Finish, 12 oz. (K01318A07)
- KRYLON INDUSTRIAL Spray Primer, Ruddy Brown, Flat Finish, 14 oz. (K01317A07)
- KRYLON INDUSTRIAL Stone Gray, Flat Finish, 12 oz. (K01605A07)
- KRYLON INDUSTRIAL Spray Primer, Platinum, Flat Finish, 12 oz. (K01314A07)
- RUST-OLEUM Red Primer, Flat Finish, 12 oz (334018)
- U-POL PRODUCTS U-Pol Products UP5023 Raptor Etch Primer Aerosol (UPL-UP5023)
- Krylon Industrial Spray Primer