Shop All Spray Primer
This Product is Discontinued
Krylon Industrial
Spray Primer, Gray, Flat Finish, 10 oz. (Discontinued)
Mfr # CWBK01247
Zoro # G1456493
This Product is Discontinued
Key Features
- Paint Color Family Grays
- Paint and Primer Finish Flat
- Net Weight 10 oz.
- Coverage 15 to 18 sq. ft.
- Color Gray
Product Information
- Brand Krylon Industrial
- MFR # CWBK01247
- Zoro # G1456493
- UPC # 075577021246
- Country of Origin United States
- Category Spray Primer
Dimensions
Container Size | 16 oz |
Description
Spray Primer, Coating Application Spray Primer, Color Family Gray, Compatible Surface Material Metal, Sheen Flat, Resin Type Alkyd Enamel, Color Gray, Container Size 16 oz, Coverage Area 15 to 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand ColorWorks, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Features High Gloss Retention, High Paint Solids Formula for Quality Hide, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.