Shop All Spray Paint
Krylon Industrial
Spray Paint, Saftey Purple, Gloss, 12 oz
Mfr # K01913A07
Zoro # G2479281
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 20 sq ft
- Dry Time 12 min
Product Information
- Brand Krylon Industrial
- MFR # K01913A07
- Zoro # G2479281
- UPC # 075577000678
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Purple, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paint Can Hook, PK3 (2FDK1)
- SPAR Old Masters Semi-Gloss Clear Oil-Based Marine Varnish 1 gal (92501)
- WOLMAN F&P Satin Natural OilBased Wood Finish 1 gal (1439-6)
- RUST-OLEUM 5 gal. White Water Primer (278807)
- KRYLON INDUSTRIAL Spray Paint, Pewter Gray, Gloss, 12 oz (K01606A07)
- KRYLON INDUSTRIAL Spray Paint, Pumpkin Orange, Gloss, 12 oz (K02411A07)
- KRYLON INDUSTRIAL Spray Paint, Cherry Red, Gloss, 12 oz (K02101A07)
- KRYLON INDUSTRIAL Spray Paint, White, Flat, 12 oz (K01502A07)
- KRYLON INDUSTRIAL Spray Paint, White, Semi-Gloss, 12 oz (K01508A07)
- KRYLON INDUSTRIAL Spray Paint, Black, Flat, 16 oz (A04412007)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1416)
- Krylon Industrial Spray Paint & Primer