Shop All Spray Paint
Krylon Industrial
Spray Paint, Regal Blue, Gloss, 12 oz
Mfr # K01901A07
Zoro # G0742907
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 20 sq ft
- Dry Time 12 min
Product Information
- Brand Krylon Industrial
- MFR # K01901A07
- Zoro # G0742907
- UPC # 075577000654
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 4” Roller Frame For Mini Covers, 16” Neck, 12PK (RFM4-16)
- ZINSSER Interior Paint, Eggshell, LatexBase, Eggshell, 5 gal (02770)
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- WOOSTER 12" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240 - 12)
- KRYLON INDUSTRIAL Spray Paint, Cherry Red, Gloss, 12 oz (K02101A07)
- KRYLON INDUSTRIAL Spray Paint, Black, Gloss, 12 oz (K01601A07)
- KRYLON INDUSTRIAL Spray Paint, Almond, Gloss, 12 oz (K01506A07)
- KRYLON INDUSTRIAL Spray Paint, Pewter Gray, Gloss, 12 oz (K01606A07)
- KRYLON INDUSTRIAL Spray Paint, Yellow, Gloss, 10 oz (A04406007)
- KRYLON INDUSTRIAL Spray Paint, Banner Red, Gloss, 12 oz (K02108A07)
- RUST-OLEUM Orange, Gloss, 15 oz (7555-838)
- Krylon Industrial Spray Paint