Shop All Spray Paint
Krylon Industrial
Spray Paint, Crystal Clear, High Gloss, 12 oz
Mfr # K01301A00
Zoro # G0348306
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish High Gloss
- Net Weight 12 oz
- Coverage 15 to 20 sq ft
- Dry Time 12 min
Product Information
- Brand Krylon Industrial
- MFR # K01301A00
- Zoro # G0348306
- UPC # 075577000548
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Crystal Clear |
Paint and Primer Finish | High Gloss |
Net Weight | 12 oz |
Coverage | 15 to 20 sq ft |
Dry Time | 12 min |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Steel, Wood |
Spray Paints Item | Spray Paint |
Dry Time Recoat | Anytime |
Paint Sub-Brand | Acryli-Quik |
Dry Time Tack Free | 30 min |
Resin Type | Acrylic Lacquer |
Application Temperature | 50 to 85 Degrees F |
Sheen | High-Gloss |
Description
Spray Paint, Color Family Clear, Resin Type Acrylic Lacquer, Base Type Solvent, Dry Time 12 min, Dry Time Tack Free 30 min, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 2740 FUSION 12 OZ SATIN KHAKI ALL-IN-1 (K02740007)
- BESTT LIEBCO Metal 9 in. W X 17 in. L 2 qt Paint Tray (509362000)
- WOOSTER Roller Gauge 16MILS Green, 6PK (R080)
- SHORT CUTS Krylon Fusion All-In-One Hammered Black Paint+Primer Spray Paint 12 oz (K02782007)
- KRYLON INDUSTRIAL Spray Paint, Flat, White, 10 oz (A04422007)
- KRYLON INDUSTRIAL Spray Paint, Shadow Gray, Gloss, 12 oz (K01604A07)
- KRYLON INDUSTRIAL Spray Paint, Pewter Gray, Gloss, 12 oz (K01606A07)
- KRYLON INDUSTRIAL Spray Paint, Crystal Clear, Matte, 11 oz (K01311007)
- KRYLON INDUSTRIAL Spray Paint, Saftey Purple, Gloss, 12 oz (K01913A07)
- KRYLON INDUSTRIAL Spray Paint, Hunter Green, Gloss, 12 oz (K02001A07)
- TOUGH GUY Spray Paint, OSHA Safety Blue, Gloss, 12 oz (335CK0)
- Krylon Industrial Spray Paint