Shop All Spray Paint
Krylon Industrial
Spray Paint, Clear, Satin, 12 oz
Mfr # K07006777
Zoro # G1798382
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Clear
- Paint and Primer Finish Satin
- Coverage 15 to 18 sq. ft.
- Dry Time 15 min.
Product Information
- Brand Krylon Industrial
- MFR # K07006777
- Zoro # G1798382
- UPC # 724504073291
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Metal, Wood, Sheen Satin, Finish Texture Smooth, Resin Type Acrylic Polyester Urethane, Color Clear, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Polyurethane, Container Type Aerosol Can, Dry Time Tack Free 4 hr, Dry Time to Recoat 12 min, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANEST IWATA Impact Spray Gun, AZ3, HVLP-S, 1.6mm (AZ3 HVLP-S IMPACT SPRAY GUN 16)
- DEVILBISS AUTOMOTIVE REFINISHING PLH-MFC-100 CARTRIDGE (DV240131)
- DEFT Satin Clear Oil-Based Polyurethane Spray 11.5 oz (DFT025S/54)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- KRYLON INDUSTRIAL Spray Paint, Clear, Gloss, 11 oz (K07005777)
- KRYLON INDUSTRIAL Spray Paint, Ultra Black, Ultra-Flat, 12 oz (K01602A07)
- KRYLON INDUSTRIAL Spray Paint, Sun Yellow, Gloss, 12 oz (K01806A07)
- KRYLON INDUSTRIAL Spray Paint, Pewter Gray, Gloss, 12 oz (K01606A07)
- KRYLON INDUSTRIAL Spray Paint, Black, Gloss, 12 oz (K01601A07)
- KRYLON INDUSTRIAL White, Semi-Gloss, 12 oz (K01508A07)
- KRYLON Paint Spry Gloss White 12Oz (K05545007)
- Krylon Industrial Spray Paint