Shop All Spray Paint
Krylon Industrial
Rust Preventative Spray Paint, White, Gloss, 14 oz
Mfr # K00929007
Zoro # G0743491
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Color White
- Paint and Primer Finish Gloss
- Net Weight 14 oz
Product Information
- Brand Krylon Industrial
- MFR # K00929007
- Zoro # G0743491
- UPC # 724504009290
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family White, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color White, Container Size 20 oz, Coverage Area 35 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Rust Tough, Container Type Aerosol Can, Dry Time Tack Free 25 min, Dry Time to Recoat 25 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Flourescent Cerise, Gloss, 11 oz (K03105777)
- ZINSSER Battleship Gray Satin Epoxy Shield Concrete Floor Paint, 2PK (225380)
- RUST-OLEUM 11Oz Blu Matt Peel Coat (283781)
- HOMAX Tread Tex White Anti-Skid Paint Additive 16 (8600-6)
- KRYLON INDUSTRIAL Spray Paint, Clear, Gloss, 16 oz (A04414007)
- KRYLON INDUSTRIAL Spray Paint, Sun Yellow, Gloss, 12 oz (K01806A07)
- KRYLON INDUSTRIAL Spray Paint, White, Flat, 12 oz (K01502A07)
- KRYLON INDUSTRIAL White, Semi-Gloss, 12 oz (K01508A07)
- KRYLON INDUSTRIAL Spray Paint, Regal Blue, Gloss, 12 oz (K01901A07)
- KRYLON INDUSTRIAL Spray Paint, Banner Red, Gloss, 12 oz (K02108A07)
- RUST-OLEUM Lacquer Spray Paint Clear Gloss 11 Oz. Spray (1906830)
- Krylon Industrial Spray Paint & Primer