Shop All Spray Paint
This Product is Discontinued
Krylon Industrial
Rust Preventative Spray Paint, Rebar Green Epoxy, Gloss, 12 oz (Discontinued)
Mfr # K01732007
Zoro # G0743753
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 20 sq ft
Product Information
- Brand Krylon Industrial
- MFR # K01732007
- Zoro # G0743753
- UPC # 075577017324
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Green, Compatible Surface Material Metal, Steel, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Rebar Green, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Tough Coat, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat Before 1 hr or After 2 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.