Shop All Spray Paint
This Product is Discontinued
Krylon Industrial
Rust Preventative Spray Paint, Fluorescent Orange, Gloss, 14 oz (Discontinued)
Mfr # K10559007
Zoro # G1922879
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Oranges
- Color Fluorescent Orange
- Paint and Primer Finish Gloss
- Net Weight 14 oz
Product Information
- Brand Krylon Industrial
- MFR # K10559007
- Zoro # G1922879
- UPC # 724504105596
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Orange, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Fluorescent Orange, Container Size 20 oz, Coverage Area 35 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Rust Tough, Container Type Aerosol Can, Dry Time Tack Free 25 min, Dry Time to Recoat 25 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.