Shop All Spray Paint
This Product is Discontinued
Krylon Industrial
Rust Preventative Spray Paint, Cold Galvanizing, Gloss, 20 oz (Discontinued)
Mfr # K00859007
Zoro # G0743537
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Grays
- Color Cold Galvanizing
- Paint and Primer Finish Gloss
- Net Weight 20 oz
Product Information
- Brand Krylon Industrial
- MFR # K00859007
- Zoro # G0743537
- UPC # 724504008590
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 oz |
Description
Spray Primer, Opacity 100 Percent, Coating Application Rust Preventative Spray Primer, Color Family Gray, Compatible Surface Material Metal, Steel, Wood, Sheen Gloss, Resin Type Acrylic Alkyd Enamel, Color Gray, Container Size 20 oz, Coverage Area 30 to 35 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Rust Tough, Container Type Aerosol Can, Dry Time Tack Free 25 min, Dry Time to Recoat 2 hr, Features EZ Touch Fanspray Nozzle, Finish Texture Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.