Shop All Spray Paint
This Product is Discontinued
Krylon Industrial
Rust Preventative Spray Paint, Black, Flat, 12 oz (Discontinued)
Mfr # A03727007
Zoro # G0743729
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Flat
- Net Weight 12 oz
Product Information
- Brand Krylon Industrial
- MFR # A03727007
- Zoro # G0743729
- UPC # 075577937271
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Black, Compatible Surface Material Metal, Steel, Sheen Flat, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Black, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Tough Coat, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat Before 1 hr or After 2 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.