Shop All Striping & Marking Paint
Krylon Industrial
Pavement Striping Paint, 5 gal., Parking Lot Yellow, Solvent -Based
Mfr # K42132920-20
Zoro # G5435081
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Color Parking Lot Yellow
- Base Type Solvent
- Size 5 gal.
- Paint and Primer Sub Category Pavement Striping Paint
Product Information
- Brand Krylon Industrial
- MFR # K42132920-20
- Zoro # G5435081
- UPC # 075577001699
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, Parking Lot Yellow, Size 5 gal, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 350 Linear ft/gal, Net Weight 5 gal, Dry Time 20 min, Dry Time Tack Free 30 min, Application Temperature Above 40 Degrees F, VOC Content 39 g/L, Standards CARB Compliant, EC Compliant, LADCO Compliant, OTC Compliant, SCAQMD Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Clear 5 gal Paint Pail (005GFNAT120)
- PRO SOLUTIONS 4 in. Wvn Mini Rol 1/4 in. 2Pk (41425)
- WARNER 15‐in‐1 Painters Tool, .080" (10309)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Bright White, Water -Based (K52137249-20)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., White, Water -Based (QT0390100)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Orange, Water -Based (K00830708)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Red, Solvent -Based (A03611007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Red/Orange, Solvent -Based (TT3701007)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., White, Water -Based (K52130404-20)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Water -Based (K41132920-16)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Utility Yellow, Water -Based (A03801004)
- Krylon Industrial Striping & Marking Paint