Shop All Striping & Marking Paint
Krylon Industrial
Pavement Striping Paint, 5 gal., Parking Lot Black, Water -Based
Mfr # K41130113-20
Zoro # G1685665
original price:
$170.99
8% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Base Type Water
- Size 5 gal.
- Paint and Primer Sub Category Pavement Striping Paint
- Coverage 350 Linear ft./gal.
Product Information
- Brand Krylon Industrial
- MFR # K41130113-20
- Zoro # G1685665
- UPC # 035777815922
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Striping Paint, Water Base Type, Line Striping Aerosol Yes, Parking Lot Black, Size 5 gal, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 350 Linear ft/gal, Net Weight 5 gal, Dry Time 30 min to 1 hr, Dry Time Tack Free 16 min, Application Temperature Above 50 Degrees F, VOC Content Less Than 95 g/L, Standards California Prop. 65, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Stub Roller, 24" L, Alum Frame, with Handle, Stub Roller, 24" Rollers (59774)
- 3M 16 oz. Rubberized Undercoating 6PK (03584)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Salt Guard (SP-1005)
- RUST-OLEUM Rust-Oleum Touch n Tone Gloss Black Spray Paint 10 oz (55276830)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Water -Based (K41130404-20)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Caution Safety Blue, Water -Based (A03620004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Pink, Water -Based (QT0361200)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., NFL Blue, Water -Based (K52131800-20)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (A03650004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant White, Water -Based (A03901004)
- Krylon Industrial Striping & Marking Paint