Shop All Striping & Marking Paint
Krylon Industrial
Pavement Striping Paint, 18 oz., Highway White, Solvent -Based
Mfr # K00830008
Zoro # G1922888
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Solvent
- Size 18 oz.
- Paint and Primer Sub Category Pavement Striping Paint
- Coverage 468 Linear ft.
Product Information
- Brand Krylon Industrial
- MFR # K00830008
- Zoro # G1922888
- UPC # 075577083008
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Container Size | 20 oz |
Description
Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, Highway White, Size 20 oz, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 468 Linear ft, Net Weight 18 oz, Dry Time 1 to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 40 Degrees F, VOC Content 396 g/L, Standards California Prop. 65, MIR Compliant, SARA 313, For Use With Line Striper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT PAINT Heat Resistant to 500 Degrees Fahrenheit; Ford Blue; 12 Ounce Aerosol Spray Can (DE1601)
- RUST-OLEUM Hammered Spray Paint, Black, Hammered, 12 oz (245217)
- DEVILBISS Deicant Refill (DAD-1)
- MINWAX Wood Finish Semi-Transparent Golden Oak Oil-Based Penetrating Stain 1 gal (710710000)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Handicap Blue, Solvent -Based (K00830208)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Cover-Up Black, Solvent -Based (K00830408)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway Yellow, Solvent -Based (K00830108)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Water -Based (K41132920-16)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (K04002000)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Orange, Solvent -Based (T03702007)
- RAE Traffic Zone Marking Paint, 5 Gal., Green, Latex Acrylic -Based (5192)
- Krylon Industrial Striping & Marking Paint