Shop All Striping & Marking Paint
Krylon Industrial
Pavement Striping Paint, 1 gal., Parking Lot Yellow, Solvent -Based
Mfr # K42132920-16
Zoro # G0348936
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Color Parking Lot Yellow
- Base Type Solvent
- Size 1 gal.
- Paint and Primer Sub Category Pavement Striping Paint
Product Information
- Brand Krylon Industrial
- MFR # K42132920-16
- Zoro # G0348936
- UPC # 075577001682
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, Parking Lot Yellow, Size 1 gal, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 350 Linear ft/gal, Net Weight 1 gal, Dry Time 20 min, Dry Time Tack Free 30 min, Application Temperature Above 40 Degrees F, VOC Content 39 g/L, Standards CARB Compliant, EC Compliant, LADCO Compliant, OTC Compliant, SCAQMD Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Allis Chalmers Orange, High Gloss, 12 oz (K01940008)
- GRACO Tip Filter, 100 Mesh, PK2 (224468)
- WM BARR 16OZ Aer Paint Stripper (EKPS302)
- SEM PRODUCTS VOC GLOSS BLACK RUST SHIELD PRIMER (SE28064)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Scarlet, Water -Based (K00830808)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Black, Water -Based (K00832008)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Pink, Water -Based (QT0361200)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Green, Water -Based (A03904004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Hot Pink, Solvent -Based (A03622007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Utility Yellow, Water -Based (T03801004)
- SEYMOUR MIDWEST InvertedTipAirTechSafetyRed20oz (20-371)
- Krylon Industrial Striping & Marking Paint