Shop All Striping & Marking Paint
Krylon Industrial
Pavement Striping Paint, 1 gal., Parking Lot Blue, Water -Based
Mfr # K41131881-16
Zoro # G0348918
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Color Parking Lot Blue
- Base Type Water
- Size 1 gal.
- Paint and Primer Sub Category Pavement Striping Paint
Product Information
- Brand Krylon Industrial
- MFR # K41131881-16
- Zoro # G0348918
- UPC # 075577001644
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Striping Paint, Water Base Type, Line Striping Aerosol Yes, Parking Lot Blue, Size 1 gal, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 350 Linear ft/gal, Net Weight 1 gal, Dry Time 30 min to 1 hr, Dry Time Tack Free 30 min, Application Temperature Above 50 Degrees F, VOC Content Less Than 95 g/L, Standards California Prop. 65, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Needle/Nozzle, Air Cap Size 4 (0276228)
- RUST-OLEUM Interior/Exterior Paint, Satin, Colonial Red, 1 qt (267333)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Green, Gloss, 15 oz (V2133838)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant Red, Water -Based (T03911004)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Yellow, Water -Based (K00830608)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 18 oz., Athletic White, Water -Based (K00830508)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Orange, Water -Based (K52130499-20)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Apwa Blue, Solvent -Based (A03621007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Green, Water -Based (QT0390400)
- RAE Traffic Zone Marking Paint, 5 gal., White, Latex Acrylic -Based (8510)
- Krylon Industrial Striping & Marking Paint