Shop All Specialty Coatings
Krylon Industrial
Paint, Alkyd Enamel Resin, Wht, Flat Finish
Mfr # K00E34111-20
Zoro # G1147472
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Color White
- Base Type Oil, Oil
- Resin Type Alkyd Enamel
- Coverage 225 to 315 sq ft/gal
Product Information
- Brand Krylon Industrial
- MFR # K00E34111-20
- Zoro # G1147472
- UPC # 724504038467
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Description
Paint, Base Type Oil, Resin Type Alkyd Enamel, Color White, Finish Flat, Size 5 gal., VOC Content Less Than 250g/L, Coverage 225 to 315 sq. ft./gal., Exposure Conditions Interior, Dry Time 4 hr., Cure Time 7 days, Application Temperature 50 Degrees to 120 Degrees F, For Use With Aluminum, Galvanized Steel, Steel, Concrete, Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, MI, NY, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R363-18)
- DEVILBISS Fluid Nozzle, For Use with 13E902-13E906 (FLG-332-22K)
- GREEN PRODUCTS COMPANY Green Products Company CB SPRAY 14 Oz Copper-Green Brown Wood Preservative Spra - Case of 12 (CB SPRAY)
- VHT Roll Bar and Chassis, Gloss Black, Aerosol Spray Can, 11 Ounce (SP670)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, Wht, Semi-Gloss Finish (K000S3731-16)
- KRYLON INDUSTRIAL Paint, Acrylic Resin, White, Gloss Finish (K000Z6841-16)
- KRYLON INDUSTRIAL Paint, Waterborne Resin, White, 5 gal. Size (K000Z5910-20)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, White, Eggshell Finish (K000Z7131-16)
- KRYLON INDUSTRIAL Paint, Acrylic Resin, White, 1 gal. Size (K000Z6761-16)
- KRYLON INDUSTRIAL Paint, Waterborne Resin, White, Flat Finish (K000Z5900-20)
- GENERAL FINISHES 1 Qt Clear Exterior 450 Topcoat Water-Based Topcoat, Flat (QXF)
- Krylon Industrial Specialty Coatings